Shop AXIOM
See all product information
Create Account
96GB DDR5-4800 RDIMM TAA
- Mfr # AXG1074102467/1
- Zoro # G716423404
product price:Â
$
8,892.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
96 GB
Bandwidth
4800 MHz
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG1074102467/1
- Zoro #
- G716423404
- UPC #
- 198105000000
- Country of Origin
- Multiple
- Item
- RAM Module
- Memory Storage
- 96 GB
- Memory Standard
- DDR5-4800/PC5-38400
- Number of Pins
- 288
Dimensions
- Bandwidth
- 4800 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.