Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2133 Ecc Rdimm For Nutanix - U-Mem-32Gb-Ddr4
- Mfr # U-MEM-32GB-DDR4-AX
- Zoro # G9584157
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Number of Pins
288
Number of Modules
1 x 32GB
Compatibility
Nutanix NX G4 Appliances
Memory Size
32 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U-MEM-32GB-DDR4-AX
- Zoro #
- G9584157
- UPC #
- 841280171505
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Error Checking
- ECC
- Item
- RAM Module
- Number of Pins
- 288
- Number of Modules
- 1 x 32GB
- Compatibility
- Nutanix NX G4 Appliances
- Form Factor
- RDIMM
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2133/PC4-17000
- Memory Speed
- 2133 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.