Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2666 Ecc Rdimm For Hp - 838081-B21
- Mfr # 838081-B21-AX
- Zoro # G9522800
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Memory Technology
DDR4 SDRAM
Compatibility
HPE Gen10 Servers
Memory Standard
DDR4-2666/PC4-21300
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 838081-B21-AX
- Zoro #
- G9522800
- UPC #
- 841280152887
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Device Supported
- Server
- Memory Technology
- DDR4 SDRAM
- Compatibility
- HPE Gen10 Servers
- Memory Standard
- DDR4-2666/PC4-21300
- CAS Latency
- CL19
- Item
- RAM Module
- Number of Pins
- 288
- Error Checking
- ECC
- Signal Processing
- Registered
- Series
- SmartMemory
- Memory Voltage
- 1.2V
- Form Factor
- RDIMM
- Memory Speed
- 2666 MHz
- Number of Modules
- 1 x 16GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.