16Gb Ddr4-2133 Udimm For Hp - T0E52Aa
- Mfr # T0E52AA-AX
- Zoro # G0746878
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Number of Pins
288
Memory Voltage
1.2V
CAS Latency
CL15
Memory Standard
DDR4-2133/PC4-17000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0E52AA-AX
- Zoro #
- G0746878
- UPC #
- 841280113468
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Number of Pins
- 288
- Memory Voltage
- 1.2V
- CAS Latency
- CL15
- Memory Standard
- DDR4-2133/PC4-17000
- Item
- RAM Module
- Signal Processing
- Unbuffered
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2133 MHz
- Form Factor
- UDIMM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.