Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2666 Ecc Rdimm For Hp - 838089-B21
- Mfr # 838089-B21-AX
- Zoro # G9527037
product price:Â
$
562.00
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Memory Size
16 GB
Error Checking
ECC
Memory Speed
2666 MHz
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 838089-B21-AX
- Zoro #
- G9527037
- UPC #
- 841280152894
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Item
- RAM Module
- Device Supported
- Server
- Error Checking
- ECC
- Memory Speed
- 2666 MHz
- Signal Processing
- Registered
- Memory Voltage
- 1.20V
- Number of Pins
- 288
- CAS Latency
- CL19
- Number of Modules
- (1) 16GB
- Memory Standard
- DDR4-2666/PC4-21300
- Compatibility
- HPE ProLiant Servers: Gen9, Gen10
- Memory Technology
- DDR4 SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.