Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2666 Ecc Sodimm For Lenovo - 4X70U39095
- Mfr # 4X70U39095-AX
- Zoro # G9967127
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Speed
2666 MHz
Device Supported
Notebook
Memory Standard
DDR4-2666/PC4-21333
Number of Pins
260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70U39095-AX
- Zoro #
- G9967127
- UPC #
- 841280187988
- Country of Origin
- Unknown
- Error Checking
- ECC
- Memory Speed
- 2666 MHz
- Device Supported
- Notebook
- Item
- RAM Module
- Memory Standard
- DDR4-2666/PC4-21333
- Number of Pins
- 260
- Form Factor
- SoDIMM
- Memory Technology
- DDR4 SDRAM
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.