16Gb Ddr4-2400 Ecc Sodimm - Taa Compliant
- Mfr # AXG75196310/1
- Zoro # G0841700
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Memory Speed
2400 MHz
CAS Latency
CL17
Error Checking
ECC
Memory Standard
DDR4-2400/PC4-19200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG75196310/1
- Zoro #
- G0841700
- UPC #
- 841280133374
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Memory Speed
- 2400 MHz
- CAS Latency
- CL17
- Item
- RAM Module
- Error Checking
- ECC
- Memory Standard
- DDR4-2400/PC4-19200
- Signal Processing
- Unbuffered
- Number of Pins
- 260
- Device Supported
- Notebook
- Memory Technology
- DDR4 SDRAM
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.