16Gb Ddr4-2666 Sodimm For Dell - Aa075845
- Mfr # AA075845-AX
- Zoro # G9609530
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
260
Memory Standard
DDR4-2666/PC4-21300
Memory Size
16 GB
Memory Voltage
1.20V
Memory Speed
2666 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA075845-AX
- Zoro #
- G9609530
- UPC #
- 841280170188
- Country of Origin
- Unknown
- Number of Pins
- 260
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Voltage
- 1.20V
- Memory Speed
- 2666 MHz
- Device Supported
- Desktop PC, Mobile Workstation, Notebook
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Compatibility
- Dell Products: G7 15 (7588),Alienware M15,G3 15 (3579),G3 17 (3779),G5 15 (5587),G7 15 (7588),Inspiron 14 5000 Series (5481),Inspiron 14 5000 Series (5482),Inspiron 15 5000 Series (5580),Inspiron 15 7000 Series (7580),Inspiron 15 7000 Series (7586),Inspiron 17 7000 Series (7786),Inspiron AIO 5477,Inspiron AIO 7777,Latitude 14 (5491),Latitude 15 (5591),Latitude 5495,OptiPlex 3060 MFF,OptiPlex 5060 MFF,OptiPlex 7060 MFF,Optiplex AIO 5260,Optiplex AIO 7460,Optiplex AIO 7760,Precision 3530,Precision 5530,Precision 7530,Precision 7730,Vostro 14 (5481),XPS 9570,Vostro 14 (5481),Vostro 15 (5581),Vostro 15 (7580)
- Error Checking
- Non-ECC
- Signal Processing
- Unbuffered
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.