8Gb Ddr3-1333 Low Voltage Ecc Udimm For Lenovo - 0C19500
- Mfr # 0C19500-AX
- Zoro # G0512131
product price:Â
$
86.15
/ea
Key Features
Thickness
157.5 mil
Device Supported
Server
Memory Technology
DDR3 SDRAM
Memory Size
8 GB
Memory Standard
DDR3-1600/PC3L-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0C19500-AX
- Zoro #
- G0512131
- UPC #
- 845282081299
- Country of Origin
- Unknown
- Item
- RAM Module
- Device Supported
- Server
- Memory Technology
- DDR3 SDRAM
- Memory Standard
- DDR3-1600/PC3L-12800
- Memory Speed
- 1600 MHz
- Compatibility
- Lenovo - ThinkServer TS440Lenovo - ThinkServer TS140Lenovo - ThinkServer RS140
- Error Checking
- ECC
- Number of Pins
- 240
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.