16Gb Ddr4-2666 Sodimm - Taa Compliant
- Mfr # AXG83398685/1
- Zoro # G9611046
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Environmentally Friendly
CAS Latency
CL19
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG83398685/1
- Zoro #
- G9611046
- UPC #
- 841280166280
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- CAS Latency
- CL19
- Item
- RAM Module
- Device Supported
- Notebook
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2666/PC4-21300
- Number of Pins
- 260
- Memory Speed
- 2666 MHz
- Number of Modules
- (1) 16GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.