Shop AXIOM
See all product information
Create Account
110-Watt Ac Adapter For Panasonic - Cf-Aa5713Am
- Mfr # CF-AA5713AM-AX
- Zoro # G0485680
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Max. Output Power
110 W
Brand Compatibility
Panasonic
Compatibility
Panasonic Toughbooks:19 CF-19A B52 CF-5253 CF-53CF-31
Maximum Output Power
110 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-AA5713AM-AX
- Zoro #
- G0485680
- UPC #
- 845282083521
- Country of Origin
- Unknown
- Item
- AC Adapter
- Max. Output Power
- 110 W
- Brand Compatibility
- Panasonic
- Compatibility
- Panasonic Toughbooks:19 CF-19A B52 CF-5253 CF-53CF-31
- Maximum Output Power
- 110 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.