Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2666 Udimm For Lenovo
- Mfr # 4ZC7A08702-AX
- Zoro # G9710595
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Number of Pins
288
Memory Technology
DDR4 SDRAM
Number of Modules
1 x 16GB
Memory Speed
2666 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ZC7A08702-AX
- Zoro #
- G9710595
- UPC #
- 841280179631
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- 1 x 16GB
- Memory Speed
- 2666 MHz
- CAS Latency
- CL19
- Memory Standard
- DDR4-2666/PC4-21300
- Compatibility
- Lenovo - ThinkSystem ST50
- Item
- RAM Module
- Form Factor
- UDIMM
- Signal Processing
- Unbuffered
- Device Supported
- Server
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.