Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1600 Rdimm For Ibm
- Mfr # 46W0672-AX
- Zoro # G0500782
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Thickness
157.5 mil
Signal Processing
Registered
Device Supported
Server
Compatibility
IBM - System x3650 M4 (7915-xxx)IBM - System x3850 X6IBM - System x3650 M4 HD (5460-xxx)IBM - System x3630 M4 (7158-xxx)
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46W0672-AX
- Zoro #
- G0500782
- UPC #
- 845282082272
- Country of Origin
- Unknown
- Signal Processing
- Registered
- Device Supported
- Server
- Compatibility
- IBM - System x3650 M4 (7915-xxx)IBM - System x3850 X6IBM - System x3650 M4 HD (5460-xxx)IBM - System x3630 M4 (7158-xxx)
- Number of Pins
- 240
- Error Checking
- ECC
- Memory Technology
- DDR3 SDRAM
- Item
- RAM Module
- Memory Speed
- 1600 MHz
- Memory Standard
- DDR3-1600/PC3L-12800
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 16 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.