Zoro Homepage

16GB DDR4-2933 ECC RDIMM FOR APPLE -

  • Mfr # MP2933RC/16G-AX

  • Zoro # G710871881


product price: $380.39
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Compatibility
Apple - Mac Pro Tower/Rack (Late 2019)
Error Checking
ECC
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2933RC/16G-AX
Zoro #
G710871881
UPC #
841280199738
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Number of Pins
288
Compatibility
Apple - Mac Pro Tower/Rack (Late 2019)
Error Checking
ECC
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL21
Memory Voltage
1.20 V
Signal Processing
Registered
Item
RAM Module
Device Supported
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.