Shop KINGSTON
See all product information
Create Account
16GB 5600MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST RGB
Mfr # KF556C40BBAK2-16
Zoro # G814873859
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Compatibility
ASRock Motherboards: B660M Pro RS/D5,B660M-HDVP/D5,Z690 AQUA,Z690 AQUA OC,Z690 PG Velocita,Z690 Phantom Gaming 4/D5,Z690 Phantom Gaming-ITX/TB4,Z690 Taichi,Z690 Taichi Razer Edition ASUS Motherboards: PRIME Z690-A,PRIME Z690-A-CSM,PRIME Z690-P,PRIME Z690-P WIFI,PRIME Z690-P WIFI-CSM,PRIME Z690-P-CSM,ProART Z690-CREATOR WIFI,ROG MAXIMUS Z690 APEX,ROG MAXIMUS Z690 EXTREME,ROG MAXIMUS Z690 EXTREME GLACIAL,ROG MAXIMUS Z690 FORMULA,ROG MAXIMUS Z690 HERO,ROG MAXIMUS Z690 HERO EVA EDITION,ROG STRIX Z690-A GAMING WIFI,ROG STRIX Z690-E GAMING WIFI,ROG STRIX Z690-F GAMING WIFI,ROG STRIX Z690-G GAMING WIFI,TUF GAMING Z690-PLUS,TUF GAMING Z690-PLUS WIFI Gigabyte Motherboards: B660 AORUS MASTER,B660 GAMING X,B660M AORUS PRO AX,B660M AORUS PRO,B660M GAMING X AX,B660M GAMING X,Z690 AERO D,Z690 AERO G,Z690 AORUS ELITE AX,Z690 AORUS ELITE,Z690 AORUS MASTER,Z690 AORUS PRO,Z690 AORUS TACHYON,Z690 AORUS ULTRA,Z690 AORUS XTREME,Z690 AORUS XTREME WATERFORCE,Z690 GAMING X,Z690 UD AC,Z690 UD AX,Z690 UD,Z690I AORUS ULTRA MSI Products: Desktop MAG Codex X5 12th,Desktop MEG Aegis RS 12th,Desktop MEG Aegis Ti5 12th,Desktop MEG Trident X 12th,MAG B660 TOMAHAWK EVA e-PROJECT Motherboard,MAG B660 TOMAHAWK WIFI Motherboard,MAG B660M BAZOOKA Motherboard,MAG B660M MORTAR Motherboard,MAG B660M MORTAR WiFi Motherboard,MAG Z690 TOMAHAWK WiFi Motherboard,MAG Z690 TORPEDO EK X Motherboard,MAG Z690 TORPEDO Motherboard,MAG Z690M MORTAR WiFi Motherboard,MEG Z690 ACE Motherboard,MEG Z690 GODLIKE Motherboard,MEG Z690 UNIFY Motherboard,MEG Z690 UNIFY-X Motherboard,MEG Z690I UNIFY Motherboard,MPG Z690 CARBON EK X Motherboard,MPG Z690 CARBON WIFI Motherboard,MPG Z690 EDGE WiFi Motherboard,MPG Z690 FORCE WiFi Motherboard,PRO B660-A Motherboard,PRO B660M-A Motherboard,PRO B660M-A WIFI Motherboard,PRO B660M-B Motherboard,PRO B660M-G Motherboard,PRO Z690-A Motherboard,PRO Z690-A WIFI Motherboard
Memory Rank
Single-rank
Signal Processing
Unbuffered
Device Supported
Desktop PC, Motherboard
Number of Modules
(2) 8GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C40BBAK2-16
- Zoro #
- G814873859
- UPC #
- 740617328486
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 16 GB
- Width
- 1.7 in
- Thickness
- 279.9 mil
- Length
- 5.3 in
Details
- Compatibility
- ASRock Motherboards: B660M Pro RS/D5,B660M-HDVP/D5,Z690 AQUA,Z690 AQUA OC,Z690 PG Velocita,Z690 Phantom Gaming 4/D5,Z690 Phantom Gaming-ITX/TB4,Z690 Taichi,Z690 Taichi Razer Edition ASUS Motherboards: PRIME Z690-A,PRIME Z690-A-CSM,PRIME Z690-P,PRIME Z690-P WIFI,PRIME Z690-P WIFI-CSM,PRIME Z690-P-CSM,ProART Z690-CREATOR WIFI,ROG MAXIMUS Z690 APEX,ROG MAXIMUS Z690 EXTREME,ROG MAXIMUS Z690 EXTREME GLACIAL,ROG MAXIMUS Z690 FORMULA,ROG MAXIMUS Z690 HERO,ROG MAXIMUS Z690 HERO EVA EDITION,ROG STRIX Z690-A GAMING WIFI,ROG STRIX Z690-E GAMING WIFI,ROG STRIX Z690-F GAMING WIFI,ROG STRIX Z690-G GAMING WIFI,TUF GAMING Z690-PLUS,TUF GAMING Z690-PLUS WIFI Gigabyte Motherboards: B660 AORUS MASTER,B660 GAMING X,B660M AORUS PRO AX,B660M AORUS PRO,B660M GAMING X AX,B660M GAMING X,Z690 AERO D,Z690 AERO G,Z690 AORUS ELITE AX,Z690 AORUS ELITE,Z690 AORUS MASTER,Z690 AORUS PRO,Z690 AORUS TACHYON,Z690 AORUS ULTRA,Z690 AORUS XTREME,Z690 AORUS XTREME WATERFORCE,Z690 GAMING X,Z690 UD AC,Z690 UD AX,Z690 UD,Z690I AORUS ULTRA MSI Products: Desktop MAG Codex X5 12th,Desktop MEG Aegis RS 12th,Desktop MEG Aegis Ti5 12th,Desktop MEG Trident X 12th,MAG B660 TOMAHAWK EVA e-PROJECT Motherboard,MAG B660 TOMAHAWK WIFI Motherboard,MAG B660M BAZOOKA Motherboard,MAG B660M MORTAR Motherboard,MAG B660M MORTAR WiFi Motherboard,MAG Z690 TOMAHAWK WiFi Motherboard,MAG Z690 TORPEDO EK X Motherboard,MAG Z690 TORPEDO Motherboard,MAG Z690M MORTAR WiFi Motherboard,MEG Z690 ACE Motherboard,MEG Z690 GODLIKE Motherboard,MEG Z690 UNIFY Motherboard,MEG Z690 UNIFY-X Motherboard,MEG Z690I UNIFY Motherboard,MPG Z690 CARBON EK X Motherboard,MPG Z690 CARBON WIFI Motherboard,MPG Z690 EDGE WiFi Motherboard,MPG Z690 FORCE WiFi Motherboard,PRO B660-A Motherboard,PRO B660M-A Motherboard,PRO B660M-A WIFI Motherboard,PRO B660M-B Motherboard,PRO B660M-G Motherboard,PRO Z690-A Motherboard,PRO Z690-A WIFI Motherboard
- Memory Rank
- Single-rank
- Signal Processing
- Unbuffered
- Device Supported
- Desktop PC, Motherboard
- Number of Modules
- (2) 8GB
- Memory Speed
- 5600 MHz
- CAS Latency
- CL40
- Memory Voltage
- 1.25V
- Error Checking
- Non-ECC
- Number of Pins
- 288
- Memory Standard
- DDR5-5600/PC5-44800
- Item
- RAM Module
- Memory Technology
- DDR5 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.