Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-2933 UDIMM FOR HP - 7ZZ65AA, 7ZZ65AT

  • Mfr # 7ZZ65AA-AX

  • Zoro # G910871964


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Memory Speed
2933 MHz
Memory Voltage
1.20 V
Memory Size
16 GB
Compatibility
HP-Compaq Z4 G4 (Core X) Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ZZ65AA-AX
Zoro #
G910871964
UPC #
840177838576
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2933 MHz
Memory Voltage
1.20 V
Compatibility
HP-Compaq Z4 G4 (Core X) Workstation
Memory Standard
DDR4-2933/PC4-23466
Signal Processing
Unbuffered
Number of Pins
288
CAS Latency
CL21
Memory Technology
DDR4 SDRAM
Device Supported
Desktop PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.