16GB DDR4-2933 UDIMM FOR LENOVO

  • Mfr # 4X70Z78727-AX

  • Zoro # G710871904


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X70Z78727-AX
Zoro #
G710871904
UPC #
840177841071
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.