Zoro Homepage

16GB DDR4-3200 ECC UDIMM

  • Mfr # AX43200E22D/16G

  • Zoro # G410871952


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX43200E22D/16G
Zoro #
G410871952
UPC #
840177846137
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Item
RAM Module
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Device Supported
Computer
CAS Latency
CL22
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.