16GB DDR4-3200 ECC UDIMM FOR LENOVO - 4X71G97616

  • Mfr # 4X71G97616-AX

  • Zoro # G410871938


product price:  $355.49
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Memory Size
16 GB
Compatibility
Lenovo - ThinkStation P350 SFF, Lenovo - ThinkStation P350 Tower, Lenovo - ThinkStation P358 Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X71G97616-AX
Zoro #
G410871938
UPC #
840177853463
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Compatibility
Lenovo - ThinkStation P350 SFF, Lenovo - ThinkStation P350 Tower, Lenovo - ThinkStation P358 Tower
Memory Speed
3200 MHz
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
CAS Latency
CL22
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.