16GB 1X16GB DUAL RANK X4 PC4-17000 DDR4- 2133 1.2V REG
Mfr # 726719-B21-ACC
Zoro # G610600680
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2133 MHz
Number of Pins
288
Memory Size
16 GB
Signal Processing
Registered
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
726719-B21-ACC
Zoro #
G610600680
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Memory Speed
2133 MHz
Number of Pins
288
Item
RAM Module
Signal Processing
Registered
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.