Shop AXIOM
See all product information
Create Account
16Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90845
- Mfr # 4X71A11993-AX
- Zoro # G0155999
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Compatibility
Lenovo Products: ThinkCentre M90q, ThinkPad L14 Gen 1, ThinkPad L15 Gen 1, ThinkPad T14 Gen 1 (Intel), ThinkStation P340 Tiny
Memory Voltage
1.20V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X71A11993-AX
- Zoro #
- G0155999
- UPC #
- 840177800214
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Memory Standard
- DDR4-3200/PC4-25600
- Compatibility
- Lenovo Products: ThinkCentre M90q, ThinkPad L14 Gen 1, ThinkPad L15 Gen 1, ThinkPad T14 Gen 1 (Intel), ThinkStation P340 Tiny
- Memory Voltage
- 1.20V
- Number of Pins
- 260
- Device Supported
- Desktop PC, Mini PC, Notebook, Workstation
- Memory Speed
- 3200 MHz
- CAS Latency
- CL22
Dimensions
- Memory Size
- 32 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.