Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Ecc Udimm For Lenovo - 46W0817, 46W0816
- Mfr # 46W0817-AX
- Zoro # G9316775
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
2133 MHz
Memory Storage
16 GB
Memory Standard
DDR4-2133/PC4-17000
Voltage
1.20 V
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46W0817-AX
- Zoro #
- G9316775
- UPC #
- 841280132773
- Country of Origin
- Unknown
- Memory Storage
- 16 GB
- Memory Standard
- DDR4-2133/PC4-17000
- Voltage
- 1.20 V
- Number of Pins
- 288
- Item
- RAM Module
Dimensions
- Bandwidth
- 2133 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.