Zoro Homepage

16GB DDR4-3200 UDIMM FOR HP

  • Mfr # 13L74AA-AX

  • Zoro # G510871982


product price: $315.29
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Memory Size
16 GB
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13L74AA-AX
Zoro #
G510871982
UPC #
840177840883
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Item
RAM Module
Signal Processing
Unbuffered
Device Supported
Desktop PC
Compatibility
HP-Compaq Desktop PCs : EliteDesk 805 G6 SFF, ProDesk 400 G7 SSF/MT, ProDesk 600 G6 MT/SFF
CAS Latency
CL22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.