16GB DDR5-4800 ECC RDIMM -
- Mfr # AX54800R40D/16G
- Zoro # G910872077
product price:Â
$
1,419.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.10 V
Device Supported
Server
Memory Standard
DDR5-4800/PC5-38400
Number of Modules
(1) 16GB
Memory Speed
4800 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX54800R40D/16G
- Zoro #
- G910872077
- UPC #
- 840177854309
- Country of Origin
- China
Dimensions
- Memory Size
- 16 GB
Details
- Memory Voltage
- 1.10 V
- Item
- RAM Module
- Device Supported
- Server
- Memory Standard
- DDR5-4800/PC5-38400
- Number of Modules
- (1) 16GB
- Memory Speed
- 4800 MHz
- Green Environmental Attribute
- Environmentally Friendly
- Number of Pins
- 288
- Error Checking
- ECC
- CAS Latency
- CL40
- Memory Technology
- DDR5 SDRAM
- Signal Processing
- Registered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.