Zoro Homepage

16GB DDR5-4800 RDIMM FOR HP

  • Mfr # P43322-B21-AX

  • Zoro # G610872025


product price: $1,104.69
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Standards
TAA Compliant
Device Supported
Server
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP-Compaq - ProLiant ML350 Gen11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P43322-B21-AX
Zoro #
G610872025
UPC #
840177886263
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Number of Pins
288
Standards
TAA Compliant
Device Supported
Server
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP-Compaq - ProLiant ML350 Gen11
Signal Processing
Registered
Memory Technology
DDR5 SDRAM
CAS Latency
CL40
Memory Standard
DDR5-4800/PC5-38400
Error Checking
ECC
Memory Speed
4800 MHz
Item
RAM Module
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.