128GB 5600MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST WHITE XMP

  • Mfr # KF556C40BWK4-128

  • Zoro # G114875515


product price:  $2,106.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Width
1.4 in
Length
5.3 in
Memory Size
128 GB
Memory Rank
Dual-rank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF556C40BWK4-128
Zoro #
G114875515
UPC #
740617335118
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.4 in
Length
5.3 in
Memory Size
128 GB
Thickness
260.6 mil

Details

Compatibility
Item
RAM Module
Memory Rank
Dual-rank
Error Checking
Non-ECC
CAS Latency
CL40
Memory Speed
5600 MHz
Number of Modules
(4) 32GB
Number of Pins
288
Memory Technology
DDR5 SDRAM
Device Supported
Motherboard
Memory Standard
DDR5-5600/PC5-44800
Memory Voltage
1.25V
Color
White
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.