16GB DDR5-4800 RDIMM TAA
- Mfr # AXG1074101428/1
- Zoro # G910872039
product price:Â
$
1,429.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Number of Pins
288
Standards
TAA Compliant
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG1074101428/1
- Zoro #
- G910872039
- UPC #
- 840177889288
- Country of Origin
- Korea, Republic of
- Green Environmental Attribute
- Environmentally Friendly
- CAS Latency
- CL40
- Number of Pins
- 288
- Standards
- TAA Compliant
- Memory Standard
- DDR5-4800/PC5-38400
- Item
- RAM Module
- Memory Voltage
- 1.10 V
- Error Checking
- ECC
- Memory Technology
- DDR5 SDRAM
- Memory Speed
- 4800 MHz
- Signal Processing
- Registered
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.