Shop AXIOM
See all product information
Create Account
32GB DDR4-2933 ECC RDIMM FOR LENOVO - 4X70V98062
- Mfr # 4X70V98062-AX
- Zoro # G910871933
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Size
32 GB
Memory Standard
DDR4-2933/PC4-23466
Memory Speed
2933 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X70V98062-AX
- Zoro #
- G910871933
- UPC #
- 840177841514
- Country of Origin
- China
Dimensions
- Memory Size
- 32 GB
Details
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Item
- RAM Module
- Memory Standard
- DDR4-2933/PC4-23466
- Memory Speed
- 2933 MHz
- Signal Processing
- Registered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.