Zoro Homepage

16GB DDR5-4800 UDIMM

  • Mfr # AXG1018101378/1

  • Zoro # G410872072


product price: $455.09
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL40
Memory Voltage
1.10 V
Signal Processing
Unbuffered
Number of Modules
(1) 16GB
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1018101378/1
Zoro #
G410872072
UPC #
840177853746
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

CAS Latency
CL40
Memory Voltage
1.10 V
Signal Processing
Unbuffered
Number of Modules
(1) 16GB
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Device Supported
Computer
Memory Speed
4800 MHz
Item
RAM Module
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.