
32GB 6400MT/S DDR5 CL32 DIMM KIT OF 2 FURY RENEGADE WHITE XMP
Mfr # KF564C32RWK2-32
Zoro # G514875320
product price:Â $596.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.40V
Memory Technology
DDR5 SDRAM
Memory Rank
Single-rank
Number of Pins
288
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KF564C32RWK2-32
Zoro #
G514875320
UPC #
740617333787
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Thickness
301.2 mil
Memory Size
32 GB
Width
1.5 in
Details
Memory Voltage
1.40V
Memory Technology
DDR5 SDRAM
Memory Rank
Single-rank
Number of Pins
288
Signal Processing
Unbuffered
Error Checking
Non-ECC
Number of Modules
(2) 16GB
Memory Speed
6400 MHz
Memory Standard
DDR5-6400/PC5-51200
CAS Latency
CL32
Green Environmental Attribute
Environmentally Friendly
Device Supported
Motherboard, Computer
Item
RAM Module
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.