Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR5-4800 UDIMM FOR LENOVO

  • Mfr # 4X71K53891-AX

  • Zoro # G210872067


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.10 V
CAS Latency
CL40
Signal Processing
Unbuffered
Memory Standard
DDR5-4800/PC5-38400
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71K53891-AX
Zoro #
G210872067
UPC #
840177857621
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.10 V
CAS Latency
CL40
Signal Processing
Unbuffered
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Number of Pins
288
Item
RAM Module
Device Supported
Desktop PC
Compatibility
Lenovo - Legion T5 26IAB7, Lenovo - Legion T7 34IAZ7, Lenovo - ThinkCentre M80s Gen 3, Lenovo - ThinkCentre M80t Gen 3, Lenovo - ThinkCentre M90s Gen 3, Lenovo - ThinkCentre M90t Gen 3, Lenovo - ThinkCentre neo 70t, Lenovo - ThinkStation P3 Tower, Lenovo - ThinkStation P360 Tower.
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.