128GB DDR4-3200 ECC RDIMM - AX43200R22G/128
- Mfr # AX43200R22G/128G
- Zoro # G310873049
product price:Â
$
5,491.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL22
Number of Pins
288
Signal Processing
Registered
Memory Size
128 GB
Memory Voltage
1.20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX43200R22G/128G
- Zoro #
- G310873049
- UPC #
- 840177860928
- Country of Origin
- China
Dimensions
- Memory Size
- 128 GB
Details
- CAS Latency
- CL22
- Number of Pins
- 288
- Signal Processing
- Registered
- Item
- RAM Module
- Memory Voltage
- 1.20 V
- Error Checking
- ECC
- Memory Speed
- 3200 MHz
- Green Environmental Attribute
- Environmentally Friendly
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Technology
- DDR3 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.