Shop AXIOM
See all product information
Create Account
16GB DDR5-5600 ECC UDIMM
- Mfr # AX55600E46D/16G
- Zoro # G410872010
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Error Checking
ECC
Memory Technology
DDR5 SDRAM
Standards
TAA Compliant
Memory Speed
5600 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX55600E46D/16G
- Zoro #
- G410872010
- UPC #
- 840177888885
- Country of Origin
- China
Dimensions
- Memory Size
- 16 GB
Details
- Number of Pins
- 288
- Error Checking
- ECC
- Memory Technology
- DDR5 SDRAM
- Standards
- TAA Compliant
- Memory Speed
- 5600 MHz
- Memory Voltage
- 1.10 V
- CAS Latency
- CL46
- Memory Standard
- DDR5-5600/PC5-44800
- Item
- RAM Module
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.