Shop AXIOM
See all product information
Create Account
16GB DDR5-6400 CUDIMM -
- Mfr # AX56400CU52D/16G
- Zoro # G822915688
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Memory Storage
16 GB
Memory Standard
DDR5-6400/PC5-51200
Voltage
1.10 V
Bandwidth
6400 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX56400CU52D/16G
- Zoro #
- G822915688
- UPC #
- 198105035215
- Country of Origin
- China
- Number of Pins
- 288
- Memory Storage
- 16 GB
- Item
- RAM Module
- Memory Standard
- DDR5-6400/PC5-51200
- Voltage
- 1.10 V
- Data Transfer Speed
- 6.40 GTps
Dimensions
- Bandwidth
- 6400 MHz
Description
AXIOM 16GB DDR5-6400 CUDIMM - AX56400CU52D/16G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.