Shop AXIOM
See all product information
Create Account
8GB DDR4-3200 ECC UDIMM FOR HP
- Mfr # P43016-B21-AX
- Zoro # G010871895
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Memory Size
8 GB
Error Checking
ECC
Compatibility
HP-Compaq - ProLiant DL20 Gen10 Plus
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P43016-B21-AX
- Zoro #
- G010871895
- UPC #
- 840177857980
- Country of Origin
- China
- Item
- RAM Module
- Error Checking
- ECC
- Compatibility
- HP-Compaq - ProLiant DL20 Gen10 Plus
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-3200/PC4-25600
- CAS Latency
- CL22
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Voltage
- 1.20 V
- Green Environmental Attribute
- Environmentally Friendly
- Memory Speed
- 3200 MHz
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.