Shop AXIOM
See all product information
Create Account
16Gb Long Wave Sfp+ Transceiver For Netapp - X6596-R6 - Taa
- Mfr # AXG95728
- Zoro # G3496992
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
MSA Compliant; TAA Compliant
Interface Details
1 x LC Fiber Channel Network
Media Type Supported
Optical Fiber
Type
SFP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95728
- Zoro #
- G3496992
- UPC #
- 841280152054
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant; TAA Compliant
- Interface Details
- 1 x LC Fiber Channel Network
- Media Type Supported
- Optical Fiber
- Type
- SFP
- Network Technology
- Fiber Channel
- Ethernet Technology
- 16 Gigabit Ethernet
- Connector Type
- LC
- Total Number of Ports
- 1
- Single Mode/Multi-Mode
- Single-Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.