Shop AXIOM

10Gbase-Lr Sfp+ Transceiver For Cisco - Sfp-10G-Lr - Taa

  • Mfr # AXG92287
  • Zoro # G3416720

product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG92287
Zoro #
G3416720
UPC #
845282079548
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBASE-LR Network
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Item
SFP+
Fiber Optic Mode
Single-mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.