16GBASE-LW SFP+ TRANSCEIVER FOR BROCADE - XBR-000198 - TAA COMPLIANT
Mfr # AXG95482
Zoro # G910924714
product price: $1,132.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Compatibility
MSA Compliant
Ethernet Technology
16 Gigabit Ethernet
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95482
Zoro #
G910924714
UPC #
840177847615
Country of Origin
Taiwan, Province of China
Details
Application
Optical Network
Compatibility
MSA Compliant
Ethernet Technology
16 Gigabit Ethernet
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) 16GBase-LW Network
Network Technology
16GBase-LW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.