16GBASE-LW SFP+ TRANSCEIVER FOR HP - R6B11A
Mfr # R6B11A-AX
Zoro # G610924960
product price: $866.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Connector Type
LC
Application
Optical Network
Network Technology
16GBase-LW
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R6B11A-AX
Zoro #
G610924960
UPC #
840177853166
Country of Origin
China
Details
Item
SFP+ Transceiver
Number of Ports
1
Connector Type
LC
Application
Optical Network
Network Technology
16GBase-LW
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
16 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 16GBase-SW Network
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.