16GBASE-SW SFP+
Mfr # SFP16CSW5FIN-AX
Zoro # G821708809
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Network Standard
16GBase-SW, Fiber Channel
Features
Digital Optical Monitoring (DOM)
Maximum Data Transfer Rate
16-Gbit/s
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP16CSW5FIN-AX
Zoro #
G821708809
UPC #
65030902069
Country of Origin
China
Details
Number of Ports
1
Network Standard
16GBase-SW, Fiber Channel
Features
Digital Optical Monitoring (DOM)
Maximum Data Transfer Rate
16-Gbit/s
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
0.10 km
Compatible With
MSA Compliant
Connector Type
LC
Ethernet Technology
16 Gigabit Ethernet
Media Type Supported
Optical Fiber
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.