16TB 6G SATA 7.2K LFF NAS HDD
Mfr # AXHD16T7235A3N
Zoro # G010874001
product price: $869.99
/ea
Free Shipping & Returns
Key Features
For Use With
Synology - RackStation RS822RP+
Interface
SATA
Recording Capacity
16 TB
Speed
7200 RPM
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXHD16T7235A3N
Zoro #
G010874001
UPC #
840177889653
Country of Origin
China
Details
Item
Hard Drive
For Use With
Synology - RackStation RS822RP+
Interface
SATA
Recording Capacity
16 TB
Speed
7200 RPM
Device Supported
Server
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
285.2 Year
Drive Type
Internal
Buffer
256 MB
Drive Interface
SATA
Storage Capacity
16 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.