8TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 400-AMPG

  • Mfr # 400-AMPG-AX

  • Zoro # G9467546


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Interface
Near Line SAS (NL-SAS)
Recording Capacity
8 TB
Speed
7200 RPM
Features
Hot Swappable
Drive Type
Internal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-AMPG-AX
Zoro #
G9467546
UPC #
841280151156
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
Near Line SAS (NL-SAS)
Recording Capacity
8 TB
Speed
7200 RPM
Features
Hot Swappable
Drive Type
Internal
Form Factor
3.5 in
Drive Interface Standard
12Gb/s SAS
Spindle Speed (rpm)
7200
Disk Format
512e
Hot Swappable
Yes
Storage Capacity
8 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.