18 TB Hard Drive - 3.5" Internal - SATA (SATA/600)
Mfr # AXHD18TB7235A3E
Zoro # G210873736
product price:Â $1,812.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP-Compaq - Workstation Z8 G5, HP-Compaq - Z8 Fury G5 Workstation, Lenovo - ThinkStation P7, Lenovo - ThinkStation PX
Interface
SATA/600
Recording Capacity
18 TB
Speed
7200 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AXHD18TB7235A3E
Zoro #
G210873736
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
For Use With
HP-Compaq - Workstation Z8 G5, HP-Compaq - Z8 Fury G5 Workstation, Lenovo - ThinkStation P7, Lenovo - ThinkStation PX
Interface
SATA/600
Recording Capacity
18 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
SATA
Buffer
256 MB
Device Supported
Server
Disk Format
512e/4Kn
Random 4KB Write
418IOPS
Random 4KB Read
170IOPS
Storage Capacity
18 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.