
Shop AXIOM
See all product information
1.8TB 12GB/S SAS 10K RPM SFF HOT-SWAP HDD FOR CISCO - UCS-HD18TB10K12N
Mfr # UCS-HD18TB10K12N-AX
Zoro # G510873467
product price:Â $1,162.19
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Interface
SAS
Wireless LAN
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCS-HD18TB10K12N-AX
Zoro #
G510873467
UPC #
840177842344
Country of Origin
China
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Interface
SAS
Wireless LAN
No
Drive Type
Internal
Storage Capacity
1.80 TB
Drive Interface Standard
12Gb/s SAS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.