1.92TB C565E SERIES MOBILE SSD TAA
Mfr # AXG103972
Zoro # G022443394
product price: $1,646.99
/ea
Free Shipping & Returns
Key Features
Endurance (DWPD)
0.27
Random 4KB Read
100000IOPS
Random 4KB Write
91000IOPS
Interface
SATA
Endurance (TBW)
600 TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103972
Zoro #
G022443394
UPC #
198105032108
Country of Origin
Mexico
Details
Item
Solid State Drive
Endurance (DWPD)
0.27
Random 4KB Read
100000IOPS
Random 4KB Write
91000IOPS
Interface
SATA
Endurance (TBW)
600 TB
Features
3D Triple-level Cell Flash
Maximum Sequential Read
565-MB/s
Storage Capacity
1.92 TB
Drive Interface Standard
SATA/600
Device Supported
Mobile Computing Device
Encryption Standard
256-bit AES
Durability
Vibration Resistant
Mean Time Between Failures (MTBF)
171.1 Year
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Sequential Write
530-MB/s
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.