Shop AXIOM
See all product information
Create Account
1.92Tb Enterprise Ev200 3.5-Inch Hot-Swap Sata Ssd For Hp
- Mfr # SSDEV20ML1T9-AX
- Zoro # G0047946
product price:Â
$
3,566.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Encryption Standard
256-bit
Device Supported
Server
Maximum Write Transfer Rate
420-MB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEV20ML1T9-AX
- Zoro #
- G0047946
- UPC #
- 841280195945
- Country of Origin
- Unknown
- Item
- Solid State Drive
- For Use With
- HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
- Interface
- SATA
- Encryption Standard
- 256-bit
- Device Supported
- Server
- Maximum Write Transfer Rate
- 420-MB/s
- Drive Type
- Internal
- Endurance Type
- Mixed Use
- Storage Capacity
- 1.92 TB
- Operating Power Consumption
- 4.10 W
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Maximum Read Transfer Rate
- 550-MB/s
- Drive Interface Standard
- SATA/600
- Endurance (TBW)
- 2733 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.