Zoro Homepage

1.92TB U.2 SFF SSD FOR DELL

  • Mfr # SSDUX10DX1T9-AX

  • Zoro # G014874694


product price: $2,158.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge MX740c Compute sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Compatibility
Dell PowerEdge MX740c Compute sled PowerEdge MX750c PowerEdge MX840c Compute Sled PowerEdge XR11 PowerEdge XR12 PowerEdge XR2
Mean Time Between Failures (MTBF)
228.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10DX1T9-AX
Zoro #
G014874694
UPC #
198105003443
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell PowerEdge MX740c Compute sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Compatibility
Dell PowerEdge MX740c Compute sled PowerEdge MX750c PowerEdge MX840c Compute Sled PowerEdge XR11 PowerEdge XR12 PowerEdge XR2
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Server, Data Center
Storage Capacity
1.92 TB
Hot Swappable
Yes
Encryption Standard
256-bit AES
Random 4KB Read
850000IOPS
Endurance (TBW)
3504 TB
Random 4KB Write
130000IOPS
Drive Type
Internal
Maximum Sequential Write
2.64-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (DWPD)
1
Maximum Sequential Read
6.64-GB/s
Series
UX10
Features
Triple-level Cell Flash
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 1.92TB U.2 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.