Shop AXIOM
See all product information
Create Account
1Ft Cat5E Cable (Green) - Taa
- Mfr # AXG94057
- Zoro # G9317046
product price:Â
$
8.99
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
1 ft
Standards
TAA Compliant
Features
Molded, Booted, Strain Relief
Solid / Stranded
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94057
- Zoro #
- G9317046
- UPC #
- 841280132551
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Standards
- TAA Compliant
- Features
- Molded, Booted, Strain Relief
- Solid / Stranded
- Stranded
- Category - Data Cable
- Category 5e
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Color
- Green
- For Use With
- Network Device
- Connector Plating
- Gold
- Item
- Network Cable
- Performance Category
- Category 5e
- End 2 Gender
- Male
- Cable Jacket Color
- Green
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 1 ft
- Cable Length
- 1 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.