Shop AXIOM
See all product information
Create Account
1Ft Cat5E Cable (White) - Taa
- Mfr # AXG94061
- Zoro # G9318540
product price:Â
$
8.15
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
1 ft
Cable Type
Category 5e
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94061
- Zoro #
- G9318540
- UPC #
- 841280133640
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Cable Type
- Category 5e
- Standards
- TAA Compliant
- Color
- White
- Features
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold