
1FT CAT6 550MHZ PATCH CABLE NON-BOOTED (ORANGE) (Discontinued)
- Mfr # C6NB-O1-AX
- Zoro # G0759380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6NB-O1-AX
Zoro #
G0759380
UPC #
841280114366
Country of Origin
China
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Orange
Wire Gauge
24 AWG
Green Environmental Attribute
Environmentally Friendly
Features
Non-booted
Solid / Stranded
Stranded
For Use With
Network Device
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.